Shop All Portable Safes
This Product is Discontinued
Honeywell
Security Safe, 0.5 cu ft, 21.8 lb, Digital Keypad, Override Key Lock (Discontinued)
Mfr # 5113
Zoro # G7331199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 9 51/64 in
- Outside Width 13 51/64 in
- Outside Depth 10 13/32 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5113
- Zoro # G7331199
- UPC # 814113015130
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 9 51/64 in |
Outside Width | 13 51/64 in |
Outside Depth | 10 13/32 in |
Inside Depth | 10 3/64 in |
Inside Width | 13 45/64 in |
Inside Height | 8 29/32 in |
Door Opening Height | 9 51/64 in |
Door Opening Width | 13 51/64 in |
Description
Security Safe, Color Black, Net Weight 21.8 lb, Capacity 0.5 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 9 51/64 in, Outside Width 13 51/64 in, Outside Depth 10 13/32 in, Inside Height 8 29/32 in, Inside Width 13 45/64 in, Inside Depth 10 3/64 in, Door Opening Height 9 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.