Shop All Portable Safes
Honeywell
Security Box, 0.19 cu ft, 6.1 lb, Key Lock
Mfr # 5002
Zoro # G7326481
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6 45/64 in
- Outside Width 8 29/32 in
- Outside Depth 6 45/64 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 5002
- Zoro # G7326481
- UPC # 814113015796
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 6 45/64 in |
Outside Width | 8 29/32 in |
Outside Depth | 6 45/64 in |
Inside Height | 6 13/32 in |
Inside Width | 8 51/64 in |
Door Opening Width | 8 29/32 in |
Inside Depth | 5 13/32 in |
Door Opening Height | 6 45/64 in |
Description
Security Safe, Color Black, Net Weight 6.1 lb, Capacity 0.19 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 2, Outside Height 6 45/64 in, Outside Width 8 29/32 in, Outside Depth 6 45/64 in, Inside Height 6 13/32 in, Inside Width 8 51/64 in, Inside Depth 5 13/32 in, Door Opening Height 6 45/64 in, Door Opening Width 8 29/32 in, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- SHUTER Storage Cabinet, Glass Doors, 35" (1010104)
- ZORO SELECT Open Head Transport Drum, Steel, 15 gal, Lined, Yellow (B15BR12 17855W)
- CAMBRO Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray (EACSWS1836SK480)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- Honeywell Portable Safes