Shop All Portable Safes
Honeywell
Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock
Mfr # 6104
Zoro # G7331445
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 4 7/64 in
- Outside Width 12 45/64 in
- Outside Depth 8 45/64 in
- Material Steel
- Number of Bolts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6104
- Zoro # G7331445
- UPC # 814113016045
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 4 7/64 in |
Outside Width | 12 45/64 in |
Outside Depth | 8 45/64 in |
Door Opening Height | 12-45/64 in |
Door Opening Width | 12-45/64 in |
Inside Height | 3 1/2 in |
Inside Depth | 7 19/64 in |
Inside Width | 11 13/32 in |
Description
Depositary Safe, Black, Net Weight 7.9 lb, Capacity 0.18 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Keyed, Number of Bolts 1, Outside Height 4 7/64 in, Outside Width 12 45/64 in, Outside Depth 8 45/64 in, Inside Height 3 1/2 in, Inside Width 11 13/32 in, Inside Depth 7 19/64 in, Door Opening Height 12-45/64 in, Door Opening Width 12-45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1-3/4" H x 7-1/4 in W (364010)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- Honeywell Portable Safes