Shop All First Aid Kits
Honeywell
Scissors Forceps Refill Set, Steel Case
Mfr # 020550
Zoro # G3059804
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Case Material Steel
- Material Stainless Steel
- Glow-in-the-Dark No
- Header First Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020550
- Zoro # G3059804
- Country of Origin China
- Category First Aid Kits
Details
First Aid Kit Type | Refill |
Case Material | Steel |
Material | Stainless Steel |
Glow-in-the-Dark | No |
Header | First Aid |
Color | Silver |
Industry Type | Healthcare |
Item | Scissors/Forceps Refill Set |
For Use With | Forceps and Scissors |
Disposable | No |
Description
Scissors/Forceps Refill Set, Color Silver, Disposable No, Material Stainless Steel, For Use With Forceps and Scissors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- CLINTON Ocean Commotion Treatment Table (7936)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- HONEYWELL Bloodeborne Pathogen Kit, Disposable (Z019843)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- HONEYWELL Wire Splint, Metal, Gray (020380)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- ACME UNITED First Aid Only FAE-7006 SmartCompliance Refill Burn Gel, 6/Box (FAE-7006)
- Honeywell First Aid Kits