Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
FR Coat, Unisex, ATPV 12 cal/sq cm
Mfr # ACC12RG5X
Zoro # G307448199
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuff Style Knit
- Size - Body Type Regular
- Color Gray/Red
- ATPV Rating 12 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC12RG5X
- Zoro # G307448199
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size - Body Type | Regular |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Length | 35 in |
Size | 5XL |
Description
ANSI Class 1, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 10.1 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- NMC Restricted Area Authorized Employees Only Sign - Bilingual, ESRA4AB (ESRA4AB)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG4X)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Flame Resistant Coat (ACC8RGXL)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- Salisbury Workwear and Protective Clothing