Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Flame Resistant and Arc Flash Coveralls
Mfr # ACCA8RG2X
Zoro # G8343346
product price: $229.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8 cal/sq cm
- Color Gray/Red
- Fabric Weight 7 oz
- Material Cotton/Nylon
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACCA8RG2X
- Zoro # G8343346
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 56 in |
Fits Waist Size | 52 in |
Sleeve Length | 39 in |
Maximum Chest Size | 56 in |
Size - Body Type | Regular |
Maximum Waist Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 in x 56 in ) |
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Gray/Red, Fabric Weight 7 oz, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Gender Men's, High-Visibility No, Inseam 31 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R), Maximum Chest Size 56 in, Maximum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Red, PK30 (1710R-L)
- BRADY Raised Panel Label, White, Labels/Roll: 235 (B30EP-167U-593-WT)
- KIDDE Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated (21010064)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RG2X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- Salisbury Arc Flash and Flame Resistant Clothing