Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 40 cal/sq cm
Mfr # FH40PRG-PP
Zoro # G907448162
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 40 cal/sq cm
- Fabric Weight 11 oz/sq yd
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # FH40PRG-PP
- Zoro # G907448162
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 40 cal/sq cm |
Fabric Weight | 11 oz/sq yd |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 4 |
Includes | Shroud, Weight Balancing Face Shield |
Window Material | Polycarbonate |
Lift Front | No |
Hood Window Type | Face Shield Fitted, With Face Shield |
Features | Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Hood Type | Standard |
Ventilated | Yes |
Material Trade Name | Glen Raven GlenGuard |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Red, Fabric Weight 11 oz/sq yd, Features Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Glen Raven GlenGuard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- NMC Individual Character Stencil 12" Number Set, PMC12-D (PMC12-D)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 65 cal/sq cm (FH65PRG-PP)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- OBERON TCG75 PPE4+ Set: Hood/CT/BIB Size 4XL (TCG75B-4XL)
- Salisbury Arc Flash and Flame Resistant Clothing