Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 100 cal/sq cm
Mfr # FH100PRG-PP
Zoro # G207448169
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 100 cal/sq cm
- Arc Flash PPE Category 4
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Fabric Weight 22.9 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # FH100PRG-PP
- Zoro # G207448169
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 100 cal/sq cm |
Arc Flash PPE Category | 4 |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Fabric Weight | 22.9 oz/sq yd |
Window Material | Polycarbonate |
Includes | Shroud, Weight Balancing Face Shield |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Material Trade Name | Glen Raven GlenGuard |
Lift Front | No |
Hood Window Type | Face Shield Fitted, With Face Shield |
Hood Type | Standard |
Ventilated | Yes |
Features | Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Description
ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Color Red, Fabric Weight 22.9 oz/sq yd, Features Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Glen Raven GlenGuard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40PRG-PP)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200FB-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL (TCG75B-2XL+HVSL)
- Salisbury Workwear and Protective Clothing