Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA12RG3X-WB
Zoro # G8302719
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hazard Risk Category (HRC) 2
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Inseam 30 in
- Material Cotton/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA12RG3X-WB
- Zoro # G8302719
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Fits Waist Size | BIB: 64 in, Overpant: 58 in |
Fits Chest Size | Coverall: 60 in, Coat: 64 in |
Maximum Waist Size | 58 in (Overpant), 64 in (Bib) |
Tag Size | 58 x 30 (Overpant), 64 x 30 (Bib) |
Maximum Chest Size | 60" (Coverall), 64in (Coat) |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3XL, Fits Chest Size Coverall: 60 in, Coat: 64 in, Fits Waist Size BIB: 64 in, Overpant: 58 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 12 Cal Balaclava, Arc Flash Coverall, AS1200 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 9 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, XL (101117-006-XL)
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0224BY)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- Salisbury Arc Flash and Flame Resistant Clothing