Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SK40RG4X-LF
Zoro # G8302624
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fabric Weight 11 oz
- Color Family Red
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40RG4X-LF
- Zoro # G8302624
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | 68 in |
Size | 4XL |
Fits Chest Size | 68 in |
Maximum Chest Size | 60" (Coat & Jacket), 60in (Coverall) |
Minimum Chest Size | 58 in (Coat & Jacket), 58 in (Coverall) |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 30 |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4XL, Fits Chest Size 68 in, Fits Waist Size 68 in, Inseam 30 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, North Zone Hard Hat, Premium Lightweight Lift Front PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White (10057441)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- Salisbury Workwear and Protective Clothing