Shop All Eyewash and Shower Parts and Accessories
Honeywell
Saline Personal Eyewash Bottles, 4 oz Bottle, PK24
Mfr # 32-000452-0000
Zoro # G001962687
original price:
$166.29
14% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Features Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle
- Weight 7.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 32-000452-0000
- Zoro # G001962687
- UPC # 364809450238
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Capacity | 4 oz |
Features | Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle |
Weight | 7.25 lbs |
Description
Better safe than sorry with eyewash saline solution in convenient portable bottles for emergency situations. Buffered saline solution is a superior option for eye cleansing, performing much better than tap water. Instructions in English and Spanish facilitate use of saline solution in an emergency. Portable eyewash solution is a must-have for any safety-conscious employee.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hard Hat Suspension, For 52LC84-52LC91 (52LD15)
- WEARWELL Max Diamond Plate, 18 in L x 7/8" Thick (599.78X18X18CH-CS10)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- HONEYWELL Personal Eye Wash Bottle, 4 oz. (32-000452-0000)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- Honeywell Eyewash Stations and Shower Equipment