Shop All Eyewash and Shower Parts and Accessories
Honeywell
Saline Personal Eyewash Bottles, 16oz, PK12
Mfr # 203-32-000454-0000
Zoro # G1440097
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz
- Weight 15.02 lbs
- Features Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 203-32-000454-0000
- Zoro # G1440097
- UPC # 364809450337
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Capacity | 16 oz |
Weight | 15.02 lbs |
Features | Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle |
Description
Honeywell Saline Personal Eyewash Bottles, 16oz, 12/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- PIP All Purpose Work Gloves, XL, PR (120-4600/XL)
- 3M Socket W-3182-2, 1/4 in Body Siz, 3/8 in (W-3182-2)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Personal Eye Wash Bottle, 4 oz. (32-000452-0000)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- HONEYWELL Eyewash Cartridge, 3.5 Gal Capacity, For Use With Fendall Pure Flow 1000 Eyewash Stations, 2 Pack (32-001050-0000-H5)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- HAWS HAWSCLEAN Port. Eyewash Cleansing Stick (9083)
- Honeywell Eyewash Stations and Shower Equipment