Shop All Eyewash and Shower Parts and Accessories
Honeywell
SALINE, EYE, CONCNTRTED, 180OZ
Mfr # FND325130000
Zoro # G002498390
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 1.41 gal
- Color Clear
- Type Contact Lens Cleaning Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # FND325130000
- Zoro # G002498390
- UPC # 364809420071
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 1.41 gal |
Details
Item | Eyesaline Concentrate |
Color | Clear |
Type | Contact Lens Cleaning Solution |
Description
Concentrated solution is perfect for flushing or irrigating the eyes to remove foreign materials, air pollutants or chlorinated water. Concentrate should be mixed with clean water at a 10-to-1 ratio to create a preserved, buffered and physiologically correct saline solution. Long shelf life can be stored for up to 30 months when unopened and 6 months once opened. Saline concentrate is designed for use with the Fend-All Porta Stream I, II or other 14 to 16 gallon stations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- HONEYWELL Locking Fill Cap for Porta Steam II (32-000201-0000)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- HONEYWELL Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle (32-000455-0000-H5)
- HONEYWELL Fendall Porta Stream® Eyewash Replacement Pull Strap (32-000102-0000)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- Honeywell Eyewash Stations and Shower Equipment