Shop All Low Voltage Thermostats
Honeywell Safety
Thermostat T41 Electric Heat Single Pole Premier White
Mfr # T410A1013
Zoro # G610070124
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Safety
- MFR # T410A1013
- Zoro # G610070124
- UPC # 85267088275
- Country of Origin United States
- Category Low Voltage Thermostats
Description
Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. It is Economical.Easy to install; 6 in. 150 mm color-coded leadsInclude long-lasting micro switch mechanismRugged, plastic mounting base and 1-piece cover with ventsIdeally suited to new construction applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 115V 14HP Broad Ocean 850RPM (1028313R)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- KOCH FILTER 12x12x1 Standard Capacity Pleated Filter, MERV 8 (102-700-051)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- HONEYWELL SAFETY T6 Pro 7-Day, 5-1-1, 5-2 Programmable or Non-Programmable Thermostat 2H/1C (TH6210U2001/U)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- LUX Programmable / Non-Programmable Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Wall Mount (P722U)
- ECOBEE Pro Premium Built In WiFi Heating and Cooling Touch Screen Smart-Enabled Thermostat (EB-STATE6P-01)
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- Honeywell Safety Low Voltage Thermostats