Shop All Protective Eyewear Accessories
Honeywell Safety Products
Stealth Otg 5.0 Replacement Lens
Mfr # S745D
Zoro # G6898185
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy-Dark Gray
- Material Polypropylene / TPE
- Features Chemical Splash Protection; Dielectric frame; Dust/Airborne Particle Protection; Replacement Lenses; Rx Capable
- Length 6.88 in
- Width 6.81 (173 mm) "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # S745D
- Zoro # G6898185
- UPC # 603390125478
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Length | 6.88 in |
Width | 6.81 (173 mm) " |
Details
Color | Navy-Dark Gray |
Material | Polypropylene / TPE |
Features | Chemical Splash Protection; Dielectric frame; Dust/Airborne Particle Protection; Replacement Lenses; Rx Capable |
Description
Stealth Otg 5.0 Replacement Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- KISHIGO High-Visibility Vest, Blue, 2XL/3XL (B121-2X-3X)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFOL)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- HONEYWELL SAFETY PRODUCTS Genesis Black Clear Xtr (RWS-51023)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- PIT POSSE Pit Posse 598 6 Mount Goggle Rack; Silver (598)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- Honeywell Safety Products Protective Eyewear Accessories