Shop All Chemical Resistant Gloves
Honeywell Safety Products
SilverShield Barrier Laminate, Foil-Type Safety Gloves
Mfr # SSG/8
Zoro # G002696284
product price: $7.35
/pr
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Chemical Resistant Glove Material Laminated PE/EVOH
- Glove Materials Laminated PE/EVOH
- Glove Length 16 in
- Length 14.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # SSG/8
- Zoro # G002696284
- UPC # 821812015118
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 16 in |
Length | 14.8 |
Outside Diameter | 0.05 |
Height | 0.1 |
Width | 9.7 |
Details
Color | Silver |
Chemical Resistant Glove Material | Laminated PE/EVOH |
Glove Materials | Laminated PE/EVOH |
Material | Laminated PE/EVOH |
Description
These 16"L, 2.7-mil Barrier Laminate, Foil-Type gloves resist permeation and break-through to more hazardous/toxic chemicals than any other material on the market. Often used as a liner glove inside leather gloves where mechanical damage is suspected. Available sizes: S (6), M (8) or L (10). NOTE: For use with pesticides whose label refers to Category A, B, C, D, E, F, G or H on the EPA's Chemical Resistance Category Selection Chart.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-3171/XS)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- HONEYWELL NORTH North Silver Shield/4H Gloves X-Large 16" L (WPL262-XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- Honeywell Safety Products Chemical Resistant Gloves