Shop All Eyewash Stations
Honeywell Safety Products
Pure Flow 1000 Eyewash Station Only, 15-minute, English
Mfr # 32-001000-0000
Zoro # G808825895
original price:
$846.99
5% off
new price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Eyewash Bowl Material Polyethylene
- Width 29 in
- Depth 18 in
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # 32-001000-0000
- Zoro # G808825895
- UPC # 364809410270
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Width | 29 in |
Depth | 18 in |
Height | 31 in |
Details
Color | Green |
Eyewash Bowl Material | Polyethylene |
Description
Pure Flow emergency eyewash device uses sealed fluid cartridges to eliminate costly plumbing needs. Cartridges include an integral nozzle and hose to ensure 15 minute delivery of contaminant free Eyesaline solution for eye care. Solution Cartridge Sold Separately. Features a pressure balancing system for a constant flow rate and lasts up to 24 months, four times longer than other self-contained eyewash devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Jet Throw Bag 250 G (S02Y 250)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- BRADY Eyewash Station in Clear (PD996E)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- RESPONDER Eyewash Station Kit, 75 Series (AK75EWN)
- FIRST AID ONLY Eye Wash Kit (7-009)
- Honeywell Safety Products Eyewash Stations and Shower Equipment