Shop All Hard Hats
Honeywell Safety Products
PEAK FRONT BRIM HARD HAT, HDPE, 4-POINT PLASTIC SUSPENSION, ANSI ELECTRICAL CLASS RATING: CLASS E, A
Mfr # A59020000
Zoro # G008858945
product price: $11.39
/ea
Sold in multiples of 20 for $227.80
$227.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # A59020000
- Zoro # G008858945
- UPC # 821812674292
- Country of Origin Mexico
- Category Hard Hats
Details
Color | Orange |
Description
Honeywell Safety Hard Hat, Front Brim, Series: Peak, Yellow, HDPE, 4-Point Plastic Suspension, ANSI Electrical Class Rating: Class E, ANSI Impact Rating: Type 1, Slotted: Yes, Pin Lock Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, Black (SA334791)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Yellow (X5002V-ANSI)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Yellow (G60106)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (62KBR)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- ERB SAFETY Sun Shield, Hard Hat, Americana Vent Full Brim, AS4E3 (17925)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hi-Viz Orange (488148)
- Honeywell Safety Products Head Protection