Shop All Coated Gloves
Honeywell Safety Products
HONEYWELL WORKEASY LIGHTWEIGHT GENERAL PURPOSE GLOVES, COATED, XS/SZ 6, POLYURETHANE PALM, 13 GA HPP
Mfr # WE300/6XSV
Zoro # G308746003
Sold in multiples of 12 for $201.00
$201.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Safety Products
- MFR # WE300/6XSV
- Zoro # G308746003
- UPC # 883940240565
- Country of Origin China
- Category Coated Gloves
Description
Honeywell General Purpose Gloves, Lightweight, Series: WorkEasy WE300, Coated Glove Type, XS/SZ 6 Size, Polyurethane Palm, 13 ga HPPE/Polyurethane, Gray/White, Seamless Knit Lining, Knit Wrist Cuff, Polyurethane Coating, Palm Coating Coverage, Resists: Abrasion, Cut and Puncture.Work EASY dipped gloves are an economical solution to your hand protection needs. The polyester liners are lightweight allowing for excellent dexterity. WE300 features a cut-resistant HPPE liner for added protection. Work EASY gloves are available in a variety of color combinations as well as polymers to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 20 PK, White, SMMMS, Zipper (49116)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-09)
- MCR SAFETY Coated Gloves, Finished, Knit, S/7, PR (9273SPUS)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Large (Size 9), Gray/Black, Pair, 12PK (34-844/L)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, M, PR (118008)
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- PIP VF, Coated GlvesBlk/Gr, XL, 395M69, PR (34-874V/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- Honeywell Safety Products Gloves & Hand Protection