Shop All Coated Gloves
Honeywell Safety Products
HONEYWELL WORKEASY LIGHTWEIGHT GENERAL PURPOSE GLOVES, COATED, L, NITRILE PALM, 13 GA ECONOMY POLYES
Mfr # WE110-L
Zoro # G608745973
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # WE110-L
- Zoro # G608745973
- UPC # 801462005233
- Country of Origin China
- Category Coated Gloves
Description
Honeywell General Purpose Gloves, Lightweight, Series: WorkEasy WE110, Coated Glove Type, L Size, Nitrile Palm, 13 ga Economy Polyester, Black, Seamless Knit Lining, Knit Wrist Cuff, Nitrile Coating, Palm Coating Coverage, Resists: Abrasion, Cut, Puncture and Tear.Work EASY dipped gloves are an economical solution to your hand protection needs. The polyester liners are lightweight allowing for excellent dexterity. Work EASY gloves are available in a variety of color combinations as well as polymers to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- MILWAUKEE TOOL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2021X12)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, M, PR (BO500W-M)
- EDGE Knit Liner, 15 ga., White, Sz 11, PR (48-125)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size X-Large, 12PK (GLOVE-3712GXL)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, L, PR (20GZ63)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- SHOWA ATLAS Industrial Gloves, L, Knit Wrist Cuff, Natural Rubber Coating, BlueLight Gray (300L-09.RT)
- Honeywell Safety Products Coated Gloves