Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL WHITING + DAVIS ULTRA-GUARD FULLY ENCLOSED REVERSIBLE CUT RESISTANT GLOVES, S, SS, SHORT C
Mfr # 525S
Zoro # G108745824
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # 525S
- Zoro # G108745824
- UPC # 801462137910
- Country of Origin Slovakia
- Category Cut-Resistant Gloves
Description
Honeywell Whiting + Davis Cut Resistant Gloves, Fully Enclosed Reversible, Series: Ultra-Guard, S Size, Stainless Steel, Gray, Ambidextrous Style, Short Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, Yellow, 4.5 gal (IC-15WB+-4.5GAL)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99893 (FD-2-C-16-99893)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- HILLMAN English Black No Trespassing Sign 8 in. H X 12 in. W, 6PK (839904)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2090X-M (8))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- HEXARMOR Safety Gloves, PR (4066-S (7))
- G-TEK KEV Seamless Knit Kevlar Gloves, Large, Yellow/Black, Pair, 12PK (09-K1450/L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-539)
- Honeywell Safety Products Gloves & Hand Protection