Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL WHITING + DAVIS ULTRA-GUARD FULLY ENCLOSED REVERSIBLE CUT RESISTANT GLOVES, L, SS, SHORT C
Mfr # 525L
Zoro # G508745813
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # 525L
- Zoro # G508745813
- UPC # 801462137729
- Country of Origin Slovakia
- Category Cut-Resistant Gloves
Description
Honeywell Whiting + Davis Cut Resistant Gloves, Fully Enclosed Reversible, Series: Ultra-Guard, L Size, Stainless Steel, Gray, Ambidextrous Style, Short Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- PIP Class 2 Electrical Glove, Size 8, PR (152-2-14/8)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7953B)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- Honeywell Safety Products Gloves & Hand Protection