Shop All Hard Hats
Honeywell Safety Products
Honeywell Ratchet Hard Hat Yellow
Mfr # RWS-52008
Zoro # G007370394
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # RWS-52008
- Zoro # G007370394
- UPC # 883940425979
- Country of Origin China
- Category Hard Hats
Details
Color | Yellow |
Description
Honeywell ANSI type 1 hard hats offer an increasingly versatile and dependable means of safeguarding owners from work zones that carry the risk of high impact damage Honeywell hard hats include a grooved HDPE outer shell and rain trough The addition of a ratchet adjustment headband ensures optimal comfort The Honeywell ratchet adjustment hard hat meets ANSI Z8912009 type 1 class E safety requirements and is listed as professional grade Wherever there is a potential for falling objects impacts or bumps hard hats should be there Adjustable and dependable Honeywell hard hats are exactly what workers need to feel safe in a hazardous work zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N20R200000)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-708SFR-UV)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, White (GH327W)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, White (60400)
- Honeywell Safety Products Head Protection