Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL
Mfr # N10150000
Zoro # G408790036
product price: $15.79
/ea
Sold in multiples of 12 for $189.48
$189.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # N10150000
- Zoro # G408790036
- UPC # 883940248493
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, Red, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Quick-Fit Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- ULTRATECH Economy Model Berm, CP2K, 10 ft. L, 10 ft.W (8252)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51390)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte Black Graphite (3970-BL-CFMP)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972-LED)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- Honeywell Safety Products Hard Hats