Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, 6-5/8 IN FITS MINI HAT, 7-3/4 IN FITS MAX HAT, HDPE, 4-POI
Mfr # N10R090000
Zoro # G208858035
product price: $18.15
/ea
Sold in multiples of 12 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # N10R090000
- Zoro # G208858035
- UPC # 883940248738
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, 6-5/8 in Fits Minimum Hat Size, 7-3/4 in Fits Maximum Hat Size, Gray, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- EAR EAR 247-311-1115 Express Pod Plugs with Cordassorted Color Grips (247-311-1115)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- ERB SAFETY Sun Shield, Hard Hat, Americana Vent Full Brim, AS4E3 (17925)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- JACKSON SAFETY Headgear Attch P Brimmaster (3000034)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- PYRAMEX Ridgeline Cap Style 6 Point Ratchet Hard Hat (HP46130)
- Honeywell Safety Products Head Protection