Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL LIGHTWEIGHT MENS CUT RESISTANT GLOVES, L, UNCOATED COATING, KEVLAR, TUFF-KNIT WRIST CUFF
Mfr # KV13A
Zoro # G008745818
product price: $7.65
/ea
Sold in multiples of 12 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow | Black
- Standards ANSI-ASTM D3389-05 Level 1; EN 388 Level 1
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # KV13A
- Zoro # G008745818
- UPC # 801462066197
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Color | Yellow | Black |
Standards | ANSI-ASTM D3389-05 Level 1; EN 388 Level 1 |
Cuff Style | Knit |
Description
Honeywell Cut Resistant Gloves, Lightweight Men's, L Size, Leather Palm, Uncoated Coating, Kevlar, Black, Paired Hand, Seamless Style, Kevlar Lining, Tuff-Knit Wrist Cuff, A2 ANSI Cut-Resistance Level, Resists: Abrasion and Cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- BRADY BBP31 Cutter Tool (B31-CCT)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- MAGID DROC SD250 Hyperon Blend PU Palm Coated Gloves Cut Level A2 (SD250-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (KKC6FN-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (9356XL)
- Honeywell Safety Products Cut-Resistant Gloves