Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL LIGHTWEIGHT GENERAL PURPOSE CUT RESISTANT GLOVES, M, NITRILE COATING, HPPE, KNIT WRIST CUF
Mfr # WE300-M
Zoro # G608745850
product price: $12.19
/ea
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Standards ANSI Cut Level 3; Medium
- Glove Features Cut Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # WE300-M
- Zoro # G608745850
- UPC # 801462005370
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Workeasy Dyneema Cut Resist Gloves |
Glove Coating Material | Polyurethane |
Standards | ANSI Cut Level 3; Medium |
Glove Features | Cut Resistant |
Description
Honeywell Cut Resistant Gloves, Lightweight General Purpose, Series: WE300, M Size, Polyurethane Palm, Nitrile Coating, HPPE, Gray, Paired Hand, Seamless Style, HPPE Lining, Knit Wrist Cuff, A3 ANSI Cut-Resistance Level, Resists: Abrasion, Cut and Puncture.WorkEasy dipped gloves are an economical solution to your hand protection needs. The polyester liners are lightweight allowing for excellent dexterity. WE50 is our new ultra lightweight nylon and polyurethane addition; the glove for detail work. WE300 features a cut resistant HPPE liner for added protection. WorkEasy gloves are available in a variety of color combinations as well as polymers to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1LW-06-XXL)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC41)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- Honeywell Safety Products Cut-Resistant Gloves