Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL CHAINEX FULLY ENCLOSED UNISEX MESH GLOVES, XL, SS, LONG/STRAP/BUCKLE SNAP CUFF, RESISTS: A
Mfr # 54231-5
Zoro # G008790160
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # 54231-5
- Zoro # G008790160
- UPC # 801462000290
- Country of Origin France
- Category Cut-Resistant Gloves
Description
Honeywell Chainex Mesh Gloves, Fully Enclosed Unisex, Series: 54231, XL Size, Stainless Steel, Gray, Ambidextrous/Full Hand Style, Long/Strap/Buckle Snap Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size L (9) (99-1-9632-9-K)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- SHOWA Cut A5, 1 PR (XC800M-07)
- Honeywell Safety Products Cut-Resistant Gloves