Shop All Cut-Resistant Gloves
Honeywell Safety Products
HONEYWELL CHAINEX FULLY ENCLOSED UNISEX MESH GLOVES, L, SS, LONG/SPRING WRIST/ADJUSTABLE BAND CUFF,
Mfr # 53331-4
Zoro # G808970670
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Safety Products
- MFR # 53331-4
- Zoro # G808970670
- UPC # 801462000207
- Country of Origin France
- Category Cut-Resistant Gloves
Description
Honeywell Chainex Mesh Gloves, Fully Enclosed Unisex, Series: 53331, L Size, Stainless Steel, Gray, Ambidextrous/Full Hand Style, Long/Spring Wrist/Adjustable Band Cuff, Resists: Abrasion, Cut and Puncture.Stainless steel mesh gloves offer the ultimate in cut protection. Honeywell mesh gloves are made of corrosion resistant, stainless steel rings that are individually welded for maximum strength, flexibility and durability. Metal mesh gloves are hygienic and easily sanitized - our rings resist process fats and oils and clean up simply with hot water and soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- RIVER CITY Classic Plus Rider Rain Coats, 2XL, Black (267CX2)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, S, 1 PR (9389S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD104XXL)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (HVY710HSNF)
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7031B)
- Honeywell Safety Products Cut-Resistant Gloves