Shop All Flame Resistant Sleeves
Honeywell Safety Products
Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve
Mfr # KVS-2-18TH
Zoro # G108654188
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18 in
- Cut-Resistant Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Safety Products
- MFR # KVS-2-18TH
- Zoro # G108654188
- UPC # 801462060096
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Length | 18 in |
Details
Item | Cut Resistant Sleeve |
Color | Yellow |
Cut-Resistant Material | Kevlar |
Description
KEVLAR can withstand temperature up to 900F 480C without breaking down, providing excellent flame resistance. Sleeves are easily laundered with minimized shrinkage. Soft and flexible knit is lightweight. Snug fit conforms to arm for less obstruction while working. 18'' Standard weight 2-ply 100% KEVLAR knit sleeve with thumb hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, L, PR (4013-L (9))
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- IRONCAT Welding Cape Sleeve, Split Leather, XL (7000/XL)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-XXXL)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- MECHANIX WEAR KEVLAR SLEEVES W THUMB HOLES (MECMHS-05-500)
- Honeywell Safety Products Arc Flash and Flame Resistant Clothing