Shop All Eyewash Stations
Honeywell Safety Products
32 Oz., Eye And Face Wash Single Bottle Station
Mfr # 32-000461-0000
Zoro # G509146657
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Bottle Size 32 oz.
- Eyewash Bowl Material Plastic
- Assembled/Unassembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Safety Products
- MFR # 32-000461-0000
- Zoro # G509146657
- UPC # 364809440055
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Bottle Size | 32 oz. |
Details
Color | Green |
Eyewash Bowl Material | Plastic |
Assembled/Unassembled | No |
Description
Sturdy, highly visible wall station mounts conveniently in hazard areas for emergency flushing. Easy to read pictorial instructions on front panel. Ready for immediate use.squeeze bottle filled with buffered isotonic Eyesaline solution. Sturdy, mounts easily, high impact plastic construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90332)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- GLOBAL INDUSTRIAL Emergency Eyewash Station, Pedestal Mount, Stainless Steel (708382SS)
- Honeywell Safety Products Eyewash Stations