Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 2NC/2NO Plunger Nema 1, 4, 12, 13
Mfr # GSAA22C
Zoro # G4179831
Sold in multiples of 5 for $2,139.95
Free Shipping & Returns
$2,139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top Roller Plunger
- Series GSS
- Actuator Length 1.99 in
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # GSAA22C
- Zoro # G4179831
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.99 in |
Height | 3.23 in |
Width | 1.65 in |
Depth | 1.65 in |
Conduit Size | 1/2 in NPT |
Overall Width | 1.65 in |
Overall Depth | 1.65 in |
Overall Height | 3.23 in |
Description
Safety Interlock Switch, Top Roller Plunger, Contact Form 2NO/2NC, Actuator Length 1.99 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GSS, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Gold Plated, Conduit Size 1/2 in NPT, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- Honeywell Safety Interlock Switches