Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13
Mfr # GKBA14L7
Zoro # G4142896
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 90 Degrees Key, Front and Top Opening
- Series GK
- Actuator Length 1.96 in
- AC Contact Rating 10 A
- DC Contact Rating 0.001 to 10 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GKBA14L7
- Zoro # G4142896
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.96 in |
Height | 4.79 in |
Width | 1.65 in |
Depth | 1.68 in |
Conduit Size | 1/2 in NPT |
Overall Width | 1.65 in |
Overall Depth | 1.68 in |
Overall Height | 4.79 in |
Description
Safety Interlock Switch, 90 Degrees Key, Front and Top Opening, Contact Form 2NO/2NC, Actuator Length 1.96 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GK, DC Contact Rating 0.001 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.79 in, Width 1.65 in, Depth 1.68 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (8536SBG2V06H30)
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- Honeywell Safety Interlock Switches