Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 2NC/1NO Magnetically Actuated
Mfr # FF5-21-DC-03
Zoro # G3940194
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FF5
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 1NO/2NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # FF5-21-DC-03
- Zoro # G3940194
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Actuator Depth | 2.08 in |
Cable Length | 9.8 ft |
Actuator Height | 1.14 in |
Actuator Width | 0.53 in |
Switch Depth | 2.04 in |
Switch Width | 0.55 in |
Switch Height | 1.1 in |
Overall Depth | 2.04 in |
Magnet Actuator Depth | 2.08 in |
Overall Height | 0.55 in |
Overall Width | 1.1 in |
Magnet Actuator Height | 1.14 in |
Magnet Actuator Width | 0.53 in |
Description
Magnetically Actuated Safety Interlock Switch, Series FF5, Switch Width 0.55 in, Switch Height 1.1 in, Switch Depth 2.04 in, Contact Form 1NO/2NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 9.8 ft, IP Rating IP67, Actuator Width 0.53 in, Actuator Height 1.14 in, Actuator Depth 2.08 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.67 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- Honeywell Safety Interlock Switches