Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 1NC/1NO Magnetically Actuated
Mfr # FF6-11-AC-03
Zoro # G4048931
original price:
$384.99
9% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FF6
- AC Contact Rating 2 A @ 230 V
- DC Contact Rating 1 A @ 24 V
- Contact Form 1NO/1NC
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # FF6-11-AC-03
- Zoro # G4048931
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Actuator Height | 3.25 in |
Actuator Depth | 0.75 in |
Switch Height | 0.43 in |
Cable Length | 9.84 ft |
Actuator Width | 0.75 in |
Switch Width | 0.75 in |
Switch Depth | 0.75 in |
Magnet Actuator Height | 3.25 in |
Magnet Actuator Width | 0.75 in |
Magnet Actuator Depth | 0.75 in |
Overall Width | 0.75 in |
Overall Height | 3.25 in |
Overall Depth | 0.75 in |
Description
Magnetically Actuated Safety Interlock Switch, Series FF6, Switch Width 0.75 in, Switch Height 0.43 in, Switch Depth 0.75 in, Contact Form 1NO/1NC, AC Contact Rating 2 A @ 230 V, DC Contact Rating 1 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 9.84 ft, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.4 in, Off Sensing Distance 1.18 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3237080)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- Honeywell Safety Interlock Switches