Shop All Safety Glasses
Honeywell
Safety Glasses, Clear Scratch-Resistant
Mfr # A800
Zoro # G4064354
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Frame Color Amber | Gray | Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # A800
- Zoro # G4064354
- UPC # 40025108565
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Amber | Gray | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Series | A800 |
Standards | ANSI Z87.1-2010 Compliant |
Weight | 0.118 lbs |
Frame Type | Wraparound |
Frame Style | 3/4 Frame |
Description
Honeywell A800 Series Safety Eyewear, Clear Frame, Clear Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XL, 90 PK, White (MIICUR8107)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- HONEYWELL Uvex Protege Safety Glasses (S4201HS)
- HONEYWELL Honeywell Uvex Avatar Safety Glasses (S2870HS)
- HONEYWELL Uvex Avatar Safety Eyewear (S2850HS)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP204)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- Honeywell Safety Glasses