Shop All Fire and Smoke Dampers
Honeywell
Round Motorized Damper, Dia 5 In
Mfr # ARD5
Zoro # G4875460
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 7/8 in
- Color Galvanized Steel
- Dia. (In.) 5 in
- Connection 2 Wires
- Voltage (AC) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # ARD5
- Zoro # G4875460
- Country of Origin Mexico
- Category Fire and Smoke Dampers
Dimensions
Overall Height | 8 7/8 in |
Dia. (In.) | 5 in |
Overall Width | 8 7/8 in |
Overall Length | 8 3/4 in |
Rough Opening Diameter | 5 in |
Rough Opening Length | 5 in |
Overall Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Description
Zone Control Damper, For Nominal Duct Diameter 5 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 8 7/8 in, Overall Length 8 3/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 8 7/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure 175 psi, Overall Diameter 5 in, Rough Opening Length 5 in, Rough Opening Width 5 in, Damper Type Dynamic, Maximum Air Velocity 175 psi, Nameplate Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (5C213)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14202.C 6PK)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- HONEYWELL Damper Linkage (Q605D1069)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- Honeywell Dampers