Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52M
Zoro # G3994173
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 3.50 in
- Roller Dia. 2.0 in
- Roller Width 0.5 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # LSZ52M
- Zoro # G3994173
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 3.50 in |
Roller Dia. | 2.0 in |
Roller Width | 0.5 in |
Arm Depth | 0.81 in |
Arm Width | 0.73 in |
Arm Length - Maximum | 3.5 in |
Roller Diameter | 2 in |
Arm Length - Minimum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Roller Position | Front |
Actuator Type | Adjustable Roller |
Roller Material | Nylon |
Arm Material | Zinc |
Actuator Style | Rotary Lever Roller |
Standards | RoHS |
Compatible with Series | 14CE, 914CE, HDLS, LS |
Arm Adjustability | Adjustable |
Compatible with Brand | Honeywell |
Roller Adjustability | Adjustable |
Series | LSZ52 |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Front, Roller Dia. 2.0 in, Roller Width 0.5 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.73 in, Arm Depth 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51A)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- Honeywell Switches