Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52B
Zoro # G3971563
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 3.50 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ52B
- Zoro # G3971563
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 3.50 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.81 in |
Arm Width | 0.73 in |
Arm Length - Maximum | 3.5 in |
Arm Length - Minimum | 1.5 in |
Roller Diameter | 0.75 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Roller Position | Back |
Roller Material | Steel |
Arm Material | Steel |
Actuator Type | Adjustable Roller |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Series | LSZ52 |
Compatible with Series | 14CE, 914CE, HDLS |
Roller Adjustability | Adjustable |
Arm Adjustability | Adjustable |
Compatible with Brand | Honeywell |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Back, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Steel, Roller Material Steel, Arm Width 0.73 in, Arm Depth 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- LEVITON Locking Plug (4570-C)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA1)
- Honeywell Switches