Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52A
Zoro # G4148112
original price:
$39.39
5% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 3.50 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ52A
- Zoro # G4148112
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 3.50 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.81 in |
Arm Width | 0.73 in |
Length- Radius Adjustable | 1.50 to 3.5 in. (38.1 to 88.9mm) |
Roller Diameter | 0.75 in |
Length- Radius Maximum | 3.5 in. (88.9mm) |
Arm Length - Minimum | 1.5 in |
Arm Length - Maximum | 3.5 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Back, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.73 in, Arm Depth 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- Honeywell Limit Switches & Accessories