Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 In. Arm L
Mfr # 6PA121
Zoro # G4300816
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. LS Series
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6PA121
- Zoro # G4300816
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.75 in |
Arm Width | 0.75 in |
Roller Diameter | 0.75 in |
Length- Radius Maximum | 1.50" (38.1mm) |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. LS Series |
Roller Position | Front |
Actuator Type | Standard Roller |
Roller Material | Steel |
Arm Material | Zinc |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Operator Type | Limit Switch Roller Lever |
Shaft Type | Non-Adjustable, Straight |
Roller Mounting | Front Mount |
Compatible with Series | LS |
Compatible with Brand | Honeywell |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. LS Series, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.75 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51A)
- Honeywell Switches