Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 In. Arm L
Mfr # 6PA102
Zoro # G4150605
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. LS Series
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6PA102
- Zoro # G4150605
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Width | 1.55 in |
Arm Depth | 1 in |
Roller Diameter | 0.25 in |
Length- Radius Maximum | 0.75"(19.5mm) |
Arm Length - Maximum | 0.75 in |
Details
Item | Forked Roller Lever |
For Use With | Mfr. No. LS Series |
Roller Position | Front |
Arm Material | Zinc |
Roller Material | Nylon |
Actuator Type | Standard Roller |
Standards | RoHS |
Actuator Style | Forked Roller |
Roller Mounting | Front Mount |
Shaft Type | Straight |
Operator Type | Limit Switch Yoke Roller Lever |
Compatible with Brand | Honeywell |
Compatible with Series | LS |
Description
Forked Roller Lever, Actuator Type Standard Roller, For Use With Mfr. No. LS Series, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 1.55 in, Arm Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 40ft Heavy Duty Extension Cord, GG-13740WH - White (GG-13740WH)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- RITTAL Security Lock, Enclosures (2418000)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55D)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- Honeywell Limit Switches & Accessories