Shop All Gun Safes
This Product is Discontinued
Honeywell
Rifle & Gun Safe, Electronic Lock, 106 lbs, 3.9 cu ft (Discontinued)
Mfr # 3511
Zoro # G7326551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Net Weight 106 lbs
- Capacity 3.9 cu ft
- Lock Style Electronic Lock
- Outside Width 13 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Width | 13 29/32 in |
Outside Height | 57 in |
Outside Depth | 12 51/64 in |
Inside Depth | 8 51/64 in |
Door Opening Height | 13 29/32 in |
Inside Height | 56 29/32 in |
Inside Width | 13 45/64 in |
Door Opening Width | 13 29/32 in |
Description
Gun Safe, Color Black, Net Weight 106 lb, Capacity 3.9 cu ft, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Finger Print Memory 0, Lock Style Electronic, 1 Number of Shelves, Number of Bolts 4, Outside Height 57 in, Outside Width 13 15/16 in, Outside Depth 12 13/16 in, Inside Height 56 15/16 in, Inside Width 13 11/16 in, Inside Depth 8 13/16 in, Door Opening Height 13 15/16 in, Door Opening Width 13 15/16 in, Door Plate Thickness 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.