Shop All Ear Plugs
Honeywell
Reusable Flange Shape, 27, Blue, 100 PK
Mfr # DPAS-30W
Zoro # G906002778
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flange
- Reusability Reusable
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27 Decibel
- Earplug Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Flange |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Noise Reduction Rating NRR | 27 Decibel |
Earplug Shape | Flange |
Noise Reduction Rating | 27 |
Color | Blue |
Earplug Color | Blue |
Material | Vinyl |
Metal Detectable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36ST)
- ELVEX Clear Shield (WELFS12PC)
- HONEYWELL Disposable Ear Plug Dispenser, Contoured-T Shape, 32, 2000 PK (LL-LS4-REFILL)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- Honeywell Hearing Protection