Shop All Pneumatic Controls
Honeywell
Restrictor, In Line
Mfr # 14002913-001/U
Zoro # G0420585
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Restriction Assembly
- Color Aqua
- Fitting Type Straight Splitter
- Output Flow Capacity @ 20 psig 45 scim
- Connection Size/Type (1) 1/4 in, Barbed, (2) 5/32 in, Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 14002913-001/U
- Zoro # G0420585
- UPC # 085267448260
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Connection Size/Type | (1) 1/4 in, Barbed, (2) 5/32 in, Barbed |
Orifice Size | 0.25 mm |
Connection Size | 1/8 in, 1/4 in |
Details
Item | Repair Parts, and Tools |
Includes | Filter Restriction Assembly |
Color | Aqua |
Fitting Type | Straight Splitter |
Output Flow Capacity @ 20 psig | 45 scim |
Material | Plastic |
Connection Type | Barbed |
Description
Repair Parts, and Tools, Color Aqua, Connection Size 1/8 in, 1/4 in, Connection Type Barbed, Fitting Type Straight Splitter, Includes Filter Restriction Assembly, Material Plastic, Orifice Size 0.25 mm, Output Flow Capacity @ 20 psig 45 scim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-044)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, Plastic, Orng, 8 In (CVF-8AC50)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2031-0500-2050)
- HONEYWELL Modernization Kit (14002573-001/U)
- HONEYWELL Pneu Temp Transmitter, DA/RA, 65 to 85F (LP916B1082/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2259/U)
- HONEYWELL Calibration Kit (MQP800/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (TP972A2002/U)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- Honeywell Pneumatic Controls