Shop All Disposable Respirators & Dust Masks
Honeywell
Respirator, Cone, N95 Pk
Mfr # HWLDC300N95
Zoro # G602499582
product price: $26.75
/pk 20, $1.34/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non-woven Polypropylene; Fiber
- Headstrap Type Dual
- Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HWLDC300N95
- Zoro # G602499582
- UPC # 883940391618
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Size | One Size |
Details
Color | White |
Material | Non-woven Polypropylene; Fiber |
Headstrap Type | Dual |
Item | Molded Cup N95 Respirator Mask |
Description
Designed to fit most face shapes and sizes, this Molded Cup N95 Respirator Mask maximizes your protection against hazardous airborne irritants. Proprietary filter media features electrostatic, nonwoven, polypropylene polyester fibers to reduce breathing resistance and ensure proper filtration. Form-fitted design is contoured to minimize pressure points and fit a wide variety of face shapes. Molded nose bridge is compatible with most eyewear. Dual, welded head straps keep the safety mask firmly in place. Straps also feature a woven construction to help prevent breakage and hair entanglement. Durable, molded outer shell prevents the breathing mask from collapsing in moist and humid environments. Lightweight and latex-free, this disposable mask offers a 95 percent filtration efficiency against solid and liquid particles (excluding oils), making it ideal for sanding and working with materials like fiberglass and insulation. Mask is recommended by the CDC for pandemic protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- NMC Do Not Enter Sign, S56P (S56P)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Disposable Flatfold Respirator, PK50 (DF300N95B)
- HONEYWELL Disposable Flatfold Respirator, PK20 (DF300N95BX)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- HONEYWELL Disposable Respirators, N95, PK20 (DC301N95BX)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Dark Gray, 20PK (WCKN100)
- Honeywell Masks & Respiratory Protection