Shop All Hydraulic Hose Fittings
Honeywell Residential
Sweat Kit 1.5"
Mfr # HS-SWEAT-1
Zoro # G301049347
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.94 in
- Pipe Size 1-1/2 in
- Outside Dia. 2.224 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # HS-SWEAT-1
- Zoro # G301049347
- UPC # 194159006331
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 1.94 in |
Pipe Size | 1-1/2 in |
Outside Dia. | 2.224 in |
Description
Sweat Kit 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN53)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- GATES MegaCrimp Couplings (4G-4FPX)
- BRENNAN INDUSTRIES 24MJ-24FJS Straight (6504-24-24)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- Honeywell Residential Hydraulic Hoses & Fittings