Shop All Hydraulic Hose Fittings
Honeywell Residential
Sweat Kit 1"
Mfr # HS-SWEAT-1
Zoro # G501049352
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.32 in
- Pipe Size 1 in.
- Outside Dia. 1.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # HS-SWEAT-1
- Zoro # G501049352
- UPC # 194159006317
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 1.32 in |
Pipe Size | 1 in. |
Outside Dia. | 1.449 in |
Description
Sweat Kit 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- ILB GOLD Stator Hardware, Replacement For Wai Global 10512091 (10512091)
- INGERSOLL-RAND Anvil (PF2219-20)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- BRENNAN INDUSTRIES 04MP-06FJS 90 Deg Elbow Forged, 2PK (6501-04-06-FG)
- BRENNAN INDUSTRIES 05MJ-05MJ Bulkhead 90 Deg Elbow Forged, 2PK (2701-05-05-FG)
- Honeywell Residential Hydraulic Hose Fittings