Shop All Hydraulic Hose Fittings
Honeywell Residential
Hydraulic Separator Union 1.25" Requires Two
Mfr # HYDROSEP-1
Zoro # G401049360
product price: $392.99
/ea
Sold in multiples of 12 for $4,715.88
Free Shipping & Returns
$4,715.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material ASTM B124 UNS C37700 (CW617N EN 12165) Brass
- Pipe Size 1-1/4 in
- Operating Pressure (PSI) 145 psi | 10 Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # HYDROSEP-1
- Zoro # G401049360
- UPC # 194159006584
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Pipe Size | 1-1/4 in |
Details
Fitting Material | ASTM B124 UNS C37700 (CW617N EN 12165) Brass |
Operating Pressure (PSI) | 145 psi | 10 Bar |
Description
Hydraulic Separator Union 1.25" Requires Two Connection Kits Per Seperator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- WEATHERHEAD Fitting 1/4In Tubex1/8In Pipe (C5205X4)
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-8B)
- BRENNAN INDUSTRIES 04MJ-04MORB Straight Long (2.08 OAL), 3PK (6400-L-04-04-O)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male JIC- 1/4" M (6801-04-04-NWO-FG)
- Honeywell Residential Hydraulic Hose Fittings