Shop All Hydraulic Hose Fittings
Honeywell Residential
Hydraulic Separator Union 1" Requires Two Con
Mfr # HYDROSEP-1
Zoro # G001049364
Sold in multiples of 11 for $3,816.89
Free Shipping & Returns
$3,816.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material ASTM B124 UNS C37700 (CW617N EN 12165) Brass
- Pipe Size 1 in.
- Operating Pressure (PSI) 145 psi | 10 Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Residential
- MFR # HYDROSEP-1
- Zoro # G001049364
- UPC # 194159006577
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Pipe Size | 1 in. |
Details
Fitting Material | ASTM B124 UNS C37700 (CW617N EN 12165) Brass |
Operating Pressure (PSI) | 145 psi | 10 Bar |
Description
Hydraulic Separator Union 1" Requires Two Connection Kits Per Seperator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- BRENNAN INDUSTRIES 04MJ-08MP Straight, 3PK (2404-04-08)
- GATES Hydraulic Coupling-Megacrimp, G25120-1216 (G25120-1216)
- BRENNAN INDUSTRIES 06FORB-08MP Straight, 2PK (6404-06-08)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4S24FLA24)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- Honeywell Residential Hydraulic Hose Fittings